B-16 Pro Finisher Brushless DC Motor Professional Pet Grooming Finishing Stand Dryer
- Mfr # B-16
- Zoro # G7173280
Key Features
Specifications
Product Information
- MFR #
- B-16
- Zoro #
- G7173280
- UPC #
- 848025000000
- Country of Origin
- China
Dimensions
- Length
- 34.5
- Height
- 44.00~60.00
- Width
- 25
- Power Cord Length
- 13 ft
Details
- Item
- Brushless Motor Pet Stand Dryer,W/ Heat
- Color
- Blue
- Voltage
- 115
- Material
- Injection Mold ABS
- Weight
- 17
- Primary Application
- Dryer
- Safety Certification
- ETL/CETL
Description
The XPOWER B-16 Pro Finisher Professional Finishing Stand Dryer is the best in the market! With powerful 300 CFM maximum airflow and temperature control, the Pro Finisher is the ideal tool for a show quality finish on challenging breeds such as the Standard Poodle. Equipped with a maintenance-free brushless DC motor, the B-16 pet grooming stand dryer produces at least 40% less noise than our nearest competitor, has a longer motor life, and only uses a maximum electricity of 12 amps. The B-16 pet grooming stand dryer delivers outstanding performance, producing superior airflow and velocity and works in conjunction with anti-frizz technology to provide the best hands-free working experience. The easy-access 2-filter system keeps the motor running efficiently, and includes a screw-off stainless steel end cap and washable inner foam filter. The B-16 is preferred by experienced groomers who frequently encounter coat types requiring fluffing, offering the air volume and heat to achieve a fantastic finish. With a one year manufacturer warranty, the XPOWER B-16 Pro Finisher Professional Finishing Stand Dryer is precision engineered for many years of service.
- Highest performing stand dryer, ideal for challenging breeds like the standard poodle!
- Variable speed and heat control knobs for precise adjustments in airflow and temperature
- Powerful and quiet 1/4 HP brushless DC motor, producing up to 300 CFM of airflow
- No carbon brushes = No more harmful carbon dust and brush maintenance
- The ionizer feature reduces static from brushing!
- Patented 5-leg base design with lockable casters for non-tip stability
- Includes a hydraulic adjustable stand (up to 5 Ft.) and one extra foam filter
- Lightweight and durable ABS housing with 180° tilt-ability and 360° rotating nozzle arm
- Washable 2-filter system (stainless filter cover, internal foam filter) keeps the motor running at peak performance
- Compatible with XPOWER Wall Mount Arm (WMA) and Table Mount Arm (TMA) to conserve workspace!
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.