Shop XPOWER
See all product information
Create Account
TMA Table Mount Arm for B-16, B-16S, and B-18 Professional Pet Grooming Finishing Stand Dryer
- Mfr # B-TMA
- Zoro # G101049318
product price:
$
263.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Color
Blue, Black
Length
48 in
Width
14 in
Container Depth
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B-TMA
- Zoro #
- G101049318
- UPC #
- 848025012468
- Country of Origin
- China
Dimensions
- Length
- 48 in
- Width
- 14 in
- Container Depth
- 15 in
Details
- Material
- Metal
- Color
- Blue, Black
Description
The Table Mount Arm for XPOWER Finishing Satnd Dryers serves as one of two options to conserve space in a pet grooming salon, as well as a handy option for traveling groomers to maximize portability. By eliminating the stand, the Table Mount Arm allows more mobility at the grooming station while you work.
- Effortless Adjustment - Hydraulic assisted arm can spin 360° around the mounting pole, and even be pulled down for immediate height adjustment to finish dry the underside
- Less Frustration - No more replacing your XPOWER stand dryer’s wheels when it gets clogged with pet hair
- Space Management - Perfect for limited spaces such as competitions and mobile grooming
- Simple Assembly - No additional hardware required; fits any grooming table right out of the box
- Compatible with XPOWER B-16, B-16S, and B-18 Finishing Stand Dryer
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.