SMK-3 Stand Mount Kit for B-4, B-24, B-8, B-8S, B-25 and B-27 Professional Hair Dryers
- Mfr # B-SMK-3
- Zoro # G7456838
Key Features
Specifications
Product Information
- MFR #
- B-SMK-3
- Zoro #
- G7456838
- UPC #
- 848025000000
- Country of Origin
- China
Dimensions
- Height
- 33.75~49.00
- Length
- 22
- Width
- 22 in
- Container Depth
- 33.75~49.00 in
Details
- Material
- Injection Mold ABS
- Color
- Black
- Weight
- 10.3
- Primary Application
- Dryer
Description
The XPOWER Force Air Dryer Stand Mount Kit is the best way to mobilize XPOWER Professional Force Air Pet Dryers, providing your grooming area with easier accessibility amongst multiple groomers! This 2018 edition is compatible with pet dryers that come with improved secure screw-on hoses/nozzle attachments, including models B-4, B-24, B-25, and B-27. The Stand Mount Kit includes a steel adjustable stand pipe (34”- 49”) hydraulic lift with 5 foldable legs, star-shaped bracket for improved leg stability, 5 lockable, roller wheels that expand to a space saving 20” floor diameter, as well as a Mounting Cradle for securing the XPOWER Forced Air Pet Dryers to the Stand Pipe. The Cradle has 2 unique securing locks for easy on and off dryer operation, 4 nozzle attachment storage stations, and 2 dryer hose clips to keep accessories where they belong. Additionally, you have the option to convert your XPOWER force dryer to a hands-free experience with the included Stand Conversion Arm (SCA); the SCA easily screws on and the non-slip nozzle can be rotated to direct airflow. XPOWER extends the same top design criteria to this highly stable, movable dryer platform as any other product!
- Simple accessory to mobilize your XPOWER professional force dryers!
- Dryer cradle includes 4 nozzle attachment storage stations and 2 hose clips for storage
- Hydraulic adjustable stand (Up To 5 Ft.) and 5 lockable and durable caster wheels
- Includes a stand conversion arm for convenient hands-free operation
- Durable ABS plastic (the same that football helmets use) construction
- Compatible with XPOWER B-4, B-24, B-8, B-8S, B-25 and B-27 professional force dryers
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.