Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black, 16.8 in, Stainless Steel, 115V

  • Mfr # BD-65

  • Zoro # G615190001


product price: $890.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V
Width
16.8 in
Color
Black
Depth
15.4 in
Cabinet Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD-65
Zoro #
G615190001
UPC #
848025053898
Country of Origin
China

Dimensions

Width
16.8 in
Depth
15.4 in

Details

Voltage
115V
Color
Black
Cabinet Material
Stainless Steel

Description

Vikings BD-65 is a commercial grade dehumidifier for crawlspace, attic, and basement settings. Rated at 60 pints per day at AHAM and 120 pints per day at full saturation. Tough commercial build quality with impact and corrosion resistant stainless steel housing. Two drain options are available in the BD-65, gravity drain or utilize the built-in water pump. The water pump can pump up to 16 ft. high utilizing the included 20 ft. length drain hose. Easy to maintain bidirectional filter and set up with adjustable feet pads. Only draws a mere 4.2 Amps and a maximum airflow of 120 CFM. Easy to power up and dial in the needed humidity levels with the digital control panel. Colder climates are also not an issue with an Automatic Defrost mode. The BD-65 commercial grade dehumidifier can cover up to 1300 sqft of open area. The BD-65 offers built-in dual handles for easy transport and setup with its lightweight and compact footprint. This unit utilizes the latest standards with R32 refrigerant. Optional humidistat for easy monitoring and humidity controls. The ductable outlets for precise setup and application. Ideal for home use and business use; attic, crawlspace, basement, garage, offices, warehouse, and anywhere with high humidity issues.


  • • Ideal for home use and business use; attic, crawlspace, basement, garage, offices, warehouse, and anywhere with high humidity issues
  • • Compact and easy to set up: adjustable feet to set up on unstable grounds; can be set to be hung in the attic
  • • Moisture removal rating: 60-pints/day at AHAM (80°F, 60% RH); 120-Pints/Day at Saturation (90°F, 90% RH)
  • • 2 drainage options with gravity drain or utilize the built-in pump with the included 20 ft. drain hose
  • • Easy to read and use digital control panel; easy maintenance and bi-directional filter access
  • • R32 refrigerant system and optional humidistat for easy operation
  • • Rated at 4.2 Amps and 120 CFM maximum airflow.Can cover up to 1300 sqft of coverage
  • • Auto defrost mode helps in colder conditions.Stainless steel housing, impact and corrosion resistant
  • • Built-in handles for easy transport
  • • ETL/CETL safety certified and meets OSHA safety requirements.Manufacturer's 1 Year Limited Warranty

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.