Shop XPOWER

CentrifugalBlower, Blue, ABS, 18-1/2inH

  • Mfr # X-830
  • Zoro # G7456549

product price: 
$
452.99
/ea
Free Shipping & Returns

Key Features

Height
18.5
Application
Air Circulator
Voltage
115V
Width
17.5
Length
15.9
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
X-830
Zoro #
G7456549
UPC #
848025083000
Country of Origin
China
Application
Air Circulator
Voltage
115V
Features
Rugged, Thermal Protection, Stackable
Air Flow
26929.9 gal/min
Material
Injection Mold ABS
Color
Blue
Weight
25.5
Primary Application
Fan+Dryer+Blower
Item
Centrifugal Blower
Standards
CETL, ETL
Motor Horsepower
1 hp
Number of Speeds
3
Nameplate Voltage
115V AC
NEMA Plug Configuration
5-15P
Frequency
60 Hz
Full Load Current
8.5 A
Air Flow Direction
Variable
Product Type
Centrifugal Blower
Housing Color
Blue
Maximum Airflow Capacity
3,600 cfm
Housing Material
ABS
Daisy Chain Capability
No
Propeller Material
ABS
Includes Hose
No
Pivoting
No
GFCI Protected
No
Telescopic Handle Included
No
Number of Power Outlets
0
Motor Speed
1,550 RPM

Dimensions

Height
18.5
Width
17.5
Length
15.9
Power Cord Length
20 ft
Blower Wheel Diameter
9 3/4 in
Overall Height
18 1/2 in
Overall Width
17 1/2 in
Overall Length
15 7/8 in

Description

Centrifugal Blower, Pivoting No, Air Flow Direction Variable, Maximum Airflow Capacity 3,600 cfm, Number of Speeds 3, Motor Horsepower 1 hp, Nameplate Voltage 115V AC, Full Load Current 8.5 A, Frequency 60 Hz, Daisy Chain Capability No, Number of Power Outlets 0, NEMA Plug Configuration 5-15P, GFCI Protected No, Power Cord Length 20 ft, Blower Wheel Diameter 9 3/4 in, Standards CETL, ETL, Overall Height 18 1/2 in, Overall Length 15 7/8 in, Application Commercial, Home and Office

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.