CoolingFan, 14inDia, Yellow, Plug-In
- Mfr # FA-300K
- Zoro # G115189994
Key Features
Specifications
Details
- MFR #
- FA-300K
- Zoro #
- G115189994
- UPC #
- 848025010525
- Country of Origin
- China
- Color
- Yellow
- Material
- Injection Mold PP
- Voltage
- 115V
- Standards
- CETL, ETL, OSHA
- Airflow
- 2,100 cfm
- Drive Type
- Direct Drive
- Blade Material
- Polypropylene
- Motor Enclosure
- Open Drip Proof
- Guard Material
- Polypropylene
- Sound Level
- 63 dB
- Environmental Applications
- Agricultural, Commercial, Industrial
- RPM
- 600 RPM, 950 RPM, 1,300 RPM, 1,600 RPM
- Phase
- Single
- Watts
- 120 W
- Features
- 3 hr Timer Built-In
Dimensions
- Width
- 21 in
- Height
- 11 in
- Length
- 20 in
- Blade Diameter
- 14 in
- Depth
- 18 11/16 in
- Fits Chest Size
- 3 hr Timer Built-In
- Fan Cord Length
- 3 5/16 ft
Description
The XPOWER FA-300K is a Warehouse, Dock, Trailer Cooling Fan Kit. The kit includes our XPOWER 14in axial air mover FA-300 and a 20in double strut swing-out wall mounted arm DA-405. All painted in safety yellow for workplace safety and high visibility.Providing powerful air circulation and a complete trailer ventilation capability with 2000 CFM of air movement, our powerful axial fans arent your typical air movers. We incorporate large scooping fan blades at the precise angle needed for long, powerful, extended air flow to reach far back into most warehouse work areas, 20', 40 containers, and 53 trailers. Our powerful torque packed motors generate large CFM of air in combination with our air fin technology guides to really push the air in a focused beam for extreme cooling and ventilation. Our axial air mover comes with 4 speed settings and a built-in 3-hour timer for convenience. DA-405 is our 20in wall mount kit which includes all necessary hardware to mount in your warehouse dock. It incorporates one power outlets to plug in the axial air mover. Our FA-300K can also be used in other commercial settings like garages, workshops, auto shops, greenhouse, CrossFit gyms, and many more.
- • Complete warehouse, dock, container, trailer cooling and ventilation solution
- • Can be used in other commercial applications like garages, auto shops, machine shops, greenhouse, CrossFit gyms, cannabis growing facilities
- • FA-300K complete kit includes a powerful axial fan and a 20" wall mount arm
- • FA-300 14" axial fan provides powerful 2100 CFM of airflow; high torque, focused and extended air flow for large cooling coverage
- • 4 speed airflow settings, option of Always-On setting or utilize the 3-hour Set-N-Forget timer
- • DA-405 20" wall mount arm, easy to mount, all hardware included
- • Safety yellow for high visibility and workplace safety
- • ETL/CETL safety certified and meets OSHA safety requirements
- • Manufacturer's 1 Year Limited Warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.