Shop XPOWER
See all product information
Create Account
Industrial Confined Space Ventilator Fan, 8 in, 1/3 HP, 1200 CFM, 2.5A, Variable Speed
Mfr # X-8
Zoro # G7172973
product price:Â
$
312.40
/ea
Free Shipping & Returns
Key Features
Material
Injection Mold ABS
Color
Blue
Voltage
115
Height
15.4
Width
11.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X-8
- Zoro #
- G7172973
- UPC #
- 848025040089
- Country of Origin
- China
Dimensions
- Height
- 15.4
- Width
- 11.1
- Length
- 13.6
Details
- Item
- Industrial Confined Space Fan,8" Dia.
- Material
- Injection Mold ABS
- Color
- Blue
- Voltage
- 115
- Primary Application
- Fan+Dryer+Blower
- Weight
- 13.5
Description
Industrial Confined Space Fan,8 In. Dia.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.