Fogger, Battery, 40.58 oz Tank Cap
- Mfr # F-18B
- Zoro # G801063294
Key Features
Specifications
Details
- MFR #
- F-18B
- Zoro #
- G801063294
- UPC #
- 848025010204
- Country of Origin
- China
- Item
- Fogger
- Weight
- 8
- Color
- Black
- Safety Certification
- ETL/CETL
- Chemical Compatibility
- Bleach and Disinfectant
- Tank Material
- Polypropylene
- Number of Speeds
- 2
- Power Source
- Cordless
- Sprayer Form
- Handheld
- Sprayer Application
- Lawn, Garden and Agriculture
- Voltage
- 115 V
- Speed Settings
- Variable
- Tool Weight
- 6 lb
- Product Type
- Handheld Fogger
- Tank Capacity
- 40 3/8 fl oz
- Hose Material
- Polypropylene
- Adjustable Nozzle
- Yes
- Application
- Lawn, Garden and Agriculture
- Spray Distance - Minimum
- 39 ft
- Tool Series
- Fogger
Dimensions
- Depth
- 8.3 in
- Width
- 6.8 in
- Length
- 14.6 in
- Power Cord Length
- 10 ft
- Overall Height
- 8 5/16 in
- Overall Width
- 6 13/16 in
- Overall Length
- 14 5/8 in
Description
XPOWER’s F-18B ULV (ultra-low volume) cold fogger offers you ultimate performance in a small package. The F-18B features a revolutionary 2 speed Brushless DC Motor. If you’re looking for energy efficiency and long motor life, XPOWER’s brushless DC motor technology has got you covered. It also features a LED battery life meter to closely monitor your battery life. Featuring a lightweight and compact design, this unit offers the longest spray range of XPOWER ULV Foggers and is ideal for full coverage for routine cleaning in pet boarding facilities, as well as disinfecting and odor eliminating solutions in pet businesses such as grooming salons and self-serve pet washes. Rechargeable battery can get a full charge within 3 hours and up to 30+ minutes of continuous run time at high speed and up to 50+ minutes at low speed. With the convenience of cordless operation and 1200ml (40.4 fl oz.) reservoir, the F-18B will handle all your cleaning and disinfecting with ease. The F-18B features a 2 speed, 320W motor, and an adjustable nozzle producing average droplet size less than 50 micron. The easy fill reservoir incorporates a tight cap and a reservoir level window to monitor your liquid levels. Applying disinfectants, sanitizers, and other solutions have never been easier than using the XPOWER line of ULV cold foggers. With its extended spray distance and ultra-small droplet size, this compact versatile unit is the industry leading choice for all your fogging needs.
- Can be used to apply disinfectants, insecticides, biocides, deodorants, fungicides, repellents, surface sanitizers and more with point-and-spray ease
- Ideally used for large area spraying operations, such as disinfection of pet boarding and daycare, pet grooming salons, and self-serve pet washes
- Compared with the traditional sprayer, it can save 50% of chemical/solution usage and reach maximum coverage for disinfection in large spaces and hard to reach places
- Spray 39+ feet of chemical/liquid to maximize atomization; an adjustable nozzle produces an average droplet size of less than 50 microns with 200 or 250 ml/min of flow rate, more effective and time-saving than manual sprayers
- Cordless and easy to operate, turn on the power switch to start the fogging work. The fogger is equipped with an electric water pump powered by Lithium-Ion battery for easy set up and use
- Rechargeable battery fully charges in 3 hours with a continuous runtime of 30+ minutes; reservoir drain rate will depend on adjustment of flow rate knob
- Ultimate energy efficiency and long motor life through XPOWER’s brushless DC motor technology; convenient LED Battery life meter to monitor your power levels
- The easy fill reservoir incorporates a tight cap to keep dirt/debris out and a reservoir level window to monitor your liquid levels
- The fogger handle adopts ergonomic design, which is comfortable to hold and easy to carry. Even after long hours of work, it is still comfortable
- With the convenience of cordless operation and 1200 ml (40.4 fl oz.) reservoir, the F-18B ULV fogger will handle all your project with ease
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.