This item is Discontinued.

Xpower Freshen Aire 3 Speed Scented Air Mover, Carpet Dryer, Floor Fan, Blower, 1/3 HP, 2000 CFM P-450NT

Freshen Aire 3 Speed Scented Air Mover, Carpet Dryer, Floor Fan, Blower, 1/3 HP, 2000 CFM (Discontinued)

  • Mfr # P-450NT
  • Zoro # G505261323
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P-450NT
Zoro #
G505261323
UPC #
848025090046
Country of Origin
China

Description

Xpower's freshen aire p-450nt fragranced ionizer offers a professional air mover with an air purifying anion switch and patented fragrance cartridge. Featuring a 3 hour timer and powerful 1/3 hp motor, the p-450nt quickly freshens a room with odor neutralizing negative ions and a refillable fragranced bead cartridge. Experience the revitalizing effects of negative ions within minutes as they quickly disperse to eliminate dust, allergens, mold spores, pet dander, and other airborne pollutants. This portable air mover gives you the flexibility to improve air quality and eliminate odors while ventilating or drying. Its compact size is ideal for drying tight spaces such as inside crawl spaces and cabinets. Great for home use, carpet cleaners and water damage specialists; this unit features a 3 hour timer, and rugged commercial grade housing. Also included is a scented bead sample. Additional fragrances (include key lime, citrus bliss, fresh breeze and lavender vanilla) sold separately. Xpower's complete line of products brings you only the best precision engineered technology for optimum performance and years of service. features: dual-purpose utility air mover for improving air quality and eliminate odors while also ventilating or drying features an air purifying negative ion generator and an easily fillable cartridge with scented beads refill the fastest way to fill your space with the natural scents to create the perfect atmosphere perfect for party planners- wedding, yoga classes, holiday and events or any place you want to set the mood wide pattern of airflow- great for cooling your garage and home or drying carpets, leaks, and spills lightweight, compact and durable polypropylene (pp) plastic housing design powerful and energy efficient 1/3 hp induction motor with low 3.8 amps draw 3 speeds with 4-angle operating positions (0, 20 kickstand, 45 and 90) option o

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.