HEPA Filter for XPOWER Air Scrubbers, 16 in x 16 in x 1.4 in

  • Mfr # HEPA35

  • Zoro # G002452262


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Color
White
Length
16 in
Width
16 in
Weight
2
Depth
1.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HEPA35
Zoro #
G002452262
UPC #
848025053355
Country of Origin
China

Dimensions

Length
16 in
Width
16 in
Depth
1.4 in

Details

Color
White
Weight
2

Description

16 Inch. x 16 Inch. x 1.4 Inch. Thick HEPA Filter for XPOWER Air Scrubbers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.