XPOWER B-163 High Velocity Variable Speed Double Motor Pet Dryer - Pastel Pink

  • Mfr # B-163-Pastel-Pink

  • Zoro # G715189998


product price:  $345.99
/ea
Free Shipping & Returns

Key Features

Material
Injection Mold ABS
Color
Pastel Pink
Height
9.7 in
Length
16.1 in
Width
10.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B-163-Pastel-Pink
Zoro #
G715189998
UPC #
848025012574
Country of Origin
China

Dimensions

Height
9.7 in
Length
16.1 in
Width
10.2 in
Power Cord Length
10 ft

Details

Material
Injection Mold ABS
Color
Pastel Pink
Standards
ETL/CETL
Voltage
115V

Description

The XPOWER B-163 High Velocity Pet Dryer is your key to saving time and money by getting professional grooming results at home. Featuring 14x the power and air volume of human hair dryers, the B-163 blower can efficiently dry dense double coats on even the largest breeds with 320 CFM of airflow. Safer for your pet’s coat and skin than a standard hair dryer, heat available with natural motor-warmed air, and variable speed control lets you dial in the power to your desired levels. Featuring a powerful, lightweight, quiet 6 HP dual motors with variable speed, you have the flexibility to dry even timid pets with ease. Includes a rugged and flexible 8ft hose with heat guard hand grip. With 3 included nozzle accessories (round, flat, and cone nozzles), 10 ft power cord, rugged ABS precision built housing, and easy to clean/maintain filters, the B-163 high velocity pet dryer is your best choice for home pet grooming/drying. Built to last, the XPOWER B-163 pet dryer features the same durable housing as our commercial line of pet dryers and includes 1 year warranty coverage for home use. Available in Mint Green, Sky Blue, and Pastel Pink.


  • Professional results, saving you time and money DIY pet dryer solution
  • Variable speed control for powerful high speed to quiet low speed for sensitive areas
  • 2 powerful 3 HP professional long-lasting brush motors (6 HP total)
  • 2-filter system keeps the dryer free from hair, with one external easy-to-clean filter
  • 8′ long x 1.9′′ diameter flex hose with built-in heat-guard hand grip
  • 3 included styling nozzles (round, flat, and cone nozzles)
  • Rugged professional level build quality and precise ABS construction
  • Rated at 19 Amps draw with powerful 320 CFM airflow capacity
  • 20% longer lasting brushes for extended reliable use
  • 10 ft. power cord with wrap-around cord design

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.