Industrial Fan, Floor Mount, 11 in Blade Dia, 115V, 1,000 cfm, Non-Oscillating

  • Mfr # FM-65

  • Zoro # G714547652


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
11 in
Oscillation
Non-Oscillating
Number of Speeds
3
Voltage
115V
Motor HP
1/8 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM-65
Zoro #
G714547652
UPC #
848025010723
Country of Origin
China

Dimensions

Blade Diameter
11 in
Width
16-1/8 in
Length
14-3/16 in
Height
8 7/8 in
Fan Cord Length
10 ft
Max. Mounting Height
0

Details

Oscillation
Non-Oscillating
Number of Speeds
3
Voltage
115V
Motor HP
1/8 hp
Air Flow
1,000 cfm
Drive Type
Direct Drive
Fan Power Source
Plug-In
Item
Industrial Fan
Motor Type
Sealed
For Use With
Water Faucet
Fan Mounting Location
Floor
Watts
60 W
Standards
CETL/ETL, OSHA
Fan Accessory Material
Polypropylene
Material
Polypropylene
Features
Cord Wrap Design, Corrosion Resistant, Easy Carry Handle
Housing Material
Polypropylene
Color
Blue
Amps
0.5
Fan Housing Material
Polypropylene
Battery Operated - Fans
No
Motor Design
AC/DC
Motor hp
1/8 hp

Description

Circulating Fan, Fan Mounting Location Floor, Number of Speeds 3, Non-Oscillating, Fan Cord Length 7 ft, Fan Power Source Plug-In, 60 W Watts, 1,050 RPM, 1,300 RPM, 1,600 RPM RPM, Battery Operated - Fans No, Length 14 3/16 in, 0.5 A Amps, Height 8 7/8 in, Width 14 3/16 in, Blade Material Polypropylene, Polypropylene, Blue, CETL, ETL, OSHA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.