Inflatable Adapter Kit for Rooftop Inflatable Balloon Cold Air Advertising Blower Fans

  • Mfr # 800PIK

  • Zoro # G102452247


product price: $40.70
/ea

Key Features

Color
Black
Length
16.9 in
Width
6.7 in
Depth
5.7 in
Weight
1.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800PIK
Zoro #
G102452247
UPC #
848025080801
Country of Origin
China

Dimensions

Length
16.9 in
Width
6.7 in
Depth
5.7 in

Details

Color
Black
Weight
1.9
Material
ABS

Description

Adapter Kit fpr P-800I/P-830I and P-800HI/P-830HI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.