Manufacture B-2-Pink 2 HP Pro at Home Pet Grooming Force Dryer & Vacuum; Pink

  • Mfr # B-2-Pink
  • Zoro # G204065338
product price: 
$
179.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B-2-Pink
Zoro #
G204065338
UPC #
848025012109
Country of Origin
China

Description

The XPOWER Pro at Home Pet Dryer is your key to saving time and money by getting professional grooming results at home. Featuring 5X the power and air volume of human hair dryers, it can efficiently dry small to medium breeds. Safer for your pet’s coat and skin than a standard hair dryer, this pet dryer will not produce harmful hot air. Featuring a powerful, lightweight, energy efficient 2 HP motor with 2 speed switch, you have the flexibility to dry your pets with ease. With 4 included nozzle accessories, the multi-functions as a vacuum for picking up loose pet hair as well as other household tasks like cleaning your car’s interior, dusting hard to reach spaces, and drying a variety of surfaces. Built to last, the XPOWER pet dryer features the same durable housing as our commercial line of pet dryers.

Features
  • Pro-At-Home Pet Dryer with Vacuum
Specifications
  • Color: Pink
  • Motor: 2 HP
  • Rated Airflow: 100 CFM
  • Cord Length: 10 ft.
  • Dimension: 6" H x 9" W x 13" L
  • Weight: 7.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews