B-123 High Velocity Variable Speed Pet Dryer with 2-Stage Heat Settings - Mint Green

  • Mfr # B-123-Mint-Green
  • Zoro # G915189996
product price: 
$
234.99
/ea
Free Shipping & Returns

Key Features

Material
Injection Mold ABS
Color
Mint Green
Height
9.7 in
Length
13 in
Width
10.2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B-123-Mint-Green
Zoro #
G915189996
UPC #
848025012550
Country of Origin
China

Dimensions

Height
9.7 in
Length
13 in
Width
10.2 in
Power Cord Length
10 ft

Details

Material
Injection Mold ABS
Color
Mint Green
Standards
ETL/CETL
Voltage
115V

Description

The XPOWER B-123 High Velocity Pet Dryer is your key to saving time and money by getting professional grooming results at home. Featuring 10x the power and air volume of human hair dryers, the B-123 can efficiently dry dense double coats on even the largest breeds with 220 CFM of airflow. Safer for your pet’s coat and skin than a standard hair dryer, variable speed control lets you dial in the power to your desired levels. Featuring a powerful, lightweight, quiet 4.5 HP single motor with variable speed and 2 stage heat settings, you have the flexibility to dry even timid pets with ease. Includes a rugged and flexible 8ft hose with heat guard hand grip. With 3 included nozzle accessories (round, flat, and cone nozzles), 10 ft power cord, rugged ABS precision built housing, and easy to clean/maintain filters, the B-123 high velocity pet dryer is your best choice for home pet grooming/drying. Built to last, the XPOWER B-123 pet dryer features the same durable housing as our commercial line of pet dryers and includes 1 year warranty coverage for home use. Available in Mint Green, Sky Blue, and Pastel Pink.


  • Professional results, saving you time and money DIY pet dryer solution
  • Variable speed control for powerful high speed to quiet low speed for sensitive areas
  • 2 temperature options available for additional heat - dry and set coats faster!
  • 2-filter system keeps the dryer free from hair, with one external easy-to-clean filter
  • 8′ long x 1.9′′ diameter flex hose with built-in heat-guard hand grip
  • 3 included styling nozzles (round, flat, and cone nozzles)
  • Rugged professional level build quality and precise ABS construction
  • Low 12 Amps draw with powerful 220 CFM airflow capacity
  • 20% longer lasting brushes for extended reliable use
  • 10 ft. power cord with wrap-around cord design

Ratings & reviews