Zoro Homepage

Mini Air Scrubber Pleated Media Filter, 13 in x13 in

  • Mfr # PF13

  • Zoro # G301049330


product price: $18.39
/ea

Key Features

Frame or Header Material
fiber
Actual Width
14 in
For Use With
X-2480, X-2700, X-2800, X-2830
Length (In.)
13
Actual Height
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF13
Zoro #
G301049330
UPC #
848025051191
Country of Origin
China

Dimensions

Actual Width
14 in
Length (In.)
13
Actual Height
3
Height (In.)
0.6
Width (In.)
13

Details

Frame or Header Material
fiber
Item
Pleated Air Filter
For Use With
X-2480, X-2700, X-2800, X-2830
Application
Filter for Air Scrubber
Includes
Filter
Color
White

Description

13 Inch. x 13 Inch. Pleated Media Filter for XPOWER Mini Air Scrubbers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.