Multi Cage Drying Hose Kit (800MDK)

  • Mfr # 800MDK
  • Zoro # G202452246
product price: 
$
162.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
17.5 in
Width
9 in
Weight
11.5
Depth
28~104 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
800MDK
Zoro #
G202452246
UPC #
848025080306
Country of Origin
China

Dimensions

Length
17.5 in
Width
9 in
Depth
28~104 in

Details

Color
Black
Weight
11.5
Material
Injection Mold ABS

Description

The XPOWER 800MDK hose kit for the X-800TF cage dryer features a lockable adapter collar with three durable 8 ft. x 4.5 inch. flex hoses for multiple cage drying. Included in your kit are three air flow gates with integrated cage attachment clips. Air flow gates can easily be opened or closed to direct air flow into only occupied cages. Six hose clamps are included for air flow gates and hose attachment. Hoses are made of highly flexible vinyl with a metal inner support coil to facilitate hose expansion or collapse. The 800MDK hose kit is preferred by groomers who desire reliable and versatile multi cage drying equipment.


  • Sturdy high flexible synthetic rubber construction with reinforced spiral metal support coil, no crimp no pinch hose
  • Three-cage hang on gates, non-slip guillotine engineering precise air control to individual cages
  • Six heavy-duty hose clamps

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews