Zoro Homepage

Multipurpose Air Circulator, 14 in Blade Dia, 115V, 2,100 cfm, Oscillating

  • Mfr # FC-300S

  • Zoro # G405929217


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
14 in
Oscillation
Oscillating
Number of Speeds
4
Voltage
115V
Motor HP
0.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC-300S
Zoro #
G405929217
UPC #
848025042021
Country of Origin
China

Dimensions

Blade Diameter
14 in
Width
23 in
Height
9.6 in
Max. Depth
9.6 in
Length
17.1 in
Fan Cord Length
10 ft

Details

Oscillation
Oscillating
Number of Speeds
4
Voltage
115V
Motor HP
0.25
Air Flow
2,100 cfm
Item
Multipurpose Air Circulator
Motor RPM
4 RPM
CFM High
2100
Material
Injection Mold PP
Application
Air Circulation
Standards
ETL/CETL
Amps
1
Color
Blue
Watts
184 W
Motor hp
1/4 hp

Description

XPOWER FC-300S Professional Grade Air Circulator Utility Fan is the ideal Heavy Duty fan offers powerful air circulation that’s ideal for indoor and outdoor spaces such as pet grooming salons, mobile grooming vans, pet boarding facilities, and outdoor kennel. Powerful focused airflow promotes cooling and improve air circulation instantly and gets a boost in range and versatility in the oscillating feature, giving you 56 degrees of side-to-side coverage. The 1/4 horsepower FC-300S comes ETL / CETL safety certified paired with advanced manufacturing technology that includes XPOWER’s 4-speed settings for maximized airflow control over the 2100 CFM output, now with daisy chain power outlets, a durable housing design, and a rugged rack / stand for 360-degree rotational angle. This multi-purpose blower fan only draws 1 Amp and is equipped with advanced air fin guide technology to efficiently provide the multidirectional air movement required in your application. A 10-foot Heavy-Duty Wrap-Around-Cord Design and Grab-N-Go Handle, make transporting the FC-300S a breeze. With the lightweight and compact injection molded housing, the FC-300S brings features and powerful airflow in a perfect package.


  • Ideal for use in pet grooming salons, mobile grooming vans, pet boarding facilities, and outdoor kennels
  • XPOWER’s advanced high torque motor provides a focused and extended airflow to create a complete and continuous whole-room air circulation
  • Unique spiral grill and deep-pitched blade design provide air upwards to 170 Ft., perfect for cooling outdoor kennels
  • Rugged rack/stand for a full 360 degree multidirectional airflow for many applications. Now with an oscillating feature to get even more coverage
  • Maximized energy efficiency with a rated 2100 CFM while only drawing 1 Amp
  • 4 adjustable speeds, Grab-N-Go handle and wrap-around cord design
  • Fully assembled, low maintenance, and easy operation
  • Easy portability with Grab-N-Go handle and wrap-around cord design
  • Stackable up to 6 units high for easy storage and transportation
  • ETL/CETL safety certified and meets OSHA safety requirements

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.