Shop XPOWER

B-53 Airrow Pro Multipurpose Home Pet Dryer, Duster, Air Pump, Blower - Green

  • Mfr # B-53-GREEN

  • Zoro # G7456759


product price: 
$
60.59
/ea

Key Features

Material
Injection Mold ABS
Color
Green
Height
7.22
Length
6.75
Width
3.82
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B-53-GREEN
Zoro #
G7456759
UPC #
848025000000
Country of Origin
China
Material
Injection Mold ABS
Color
Green
Standards
ETL/CETL
Voltage
120
Weight
2.3
Primary Application
Dryer+Duster+Blower

Description

The XPOWER Airrow Pro B-53 pet dryer is your key to safe/effective pet grooming at home. Featuring over 500 Watts of power and triple the air volume/velocity of human hair dryers, this unit can dry even the densest double coat. Safer for your pet’s coat and skin than a standard hair dryer, the Airrow Pro B-53 Pet Dryer will not produce harmful heated air. The 8 included nozzle adapters will allow you to not only save money on grooming costs, but also work throughout your home or office as a versatile electric duster and air pump. This unit’s compact design and multifunction adapters make endless uses! Available in Pink, Green, and Purple.


  • Use as pet dryer as well as an electric duster and air pump for home and office
  • Lightweight, compact and durable ABS plastic housing design
  • Powerful and energy efficient 3/4 HP brush motor
  • Low 4.5 Amps draw with 90 CFM airflow capacity
  • 2 speed settings with 40,000 RPM at max speed
  • Easy-clean washable and reusable filter system
  • 8 nozzle attachments for different applications
  • Thermal protection & ETL/CETL safety certified

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.