Shop XPOWER
See all product information
Create Account
B-53 Airrow Pro Multipurpose Home Pet Dryer, Duster, Air Pump, Blower - Pink
Mfr # B-53-PINK
Zoro # G7456978
product price:
$
67.39
/ea
Key Features
Material
Injection Mold ABS
Color
Pink
Height
7.22
Length
6.75
Width
3.82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B-53-PINK
- Zoro #
- G7456978
- UPC #
- 848025000000
- Country of Origin
- China
- Material
- Injection Mold ABS
- Color
- Pink
- Standards
- ETL/CETL
- Voltage
- 120
- Weight
- 2.3
- Primary Application
- Dryer+Duster+Blower
Description
The XPOWER Airrow Pro B-53 pet dryer is your key to safe/effective pet grooming at home. Featuring over 500 Watts of power and triple the air volume/velocity of human hair dryers, this unit can dry even the densest double coat. Safer for your pet’s coat and skin than a standard hair dryer, the Airrow Pro B-53 Pet Dryer will not produce harmful heated air. The 8 included nozzle adapters will allow you to not only save money on grooming costs, but also work throughout your home or office as a versatile electric duster and air pump. This unit’s compact design and multifunction adapters make endless uses! Available in Pink, Green, and Purple.
- Use as pet dryer as well as an electric duster and air pump for home and office
- Lightweight, compact and durable ABS plastic housing design
- Powerful and energy efficient 3/4 HP brush motor
- Low 4.5 Amps draw with 90 CFM airflow capacity
- 2 speed settings with 40,000 RPM at max speed
- Easy-clean washable and reusable filter system
- 8 nozzle attachments for different applications
- Thermal protection & ETL/CETL safety certified