Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NegativeAirMachine, 550cfm, 115VAC

  • Mfr # X-2480A-Blue

  • Zoro # G408385553


product price: $972.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Filter Change Reminder
Change Filter, Clean Filter
Filter Efficiency
99.97 %
Number of Speeds
5
Primary Filter Type
Pleated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X-2480A-Blue
Zoro #
G408385553
UPC #
-
Country of Origin
China

Dimensions

Overall Height
18 7/8 in
For Outlet Duct Diameter
11 7/8 in
Manufacturer Warranty Length
1 yr Limited
Power Cord Length
13 ft
Overall Width
10 3/8 in
Overall Depth
16 5/8 in
Outlet Diameter
11 7/8 in

Details

Voltage
115V AC
Item
Negative Air Machine
Filter Change Reminder
Change Filter, Clean Filter
Filter Efficiency
99.97 %
Number of Speeds
5
Primary Filter Type
Pleated
Number of Cleaning Stages
3
Standards
cETL, ETL
Filters Out
Dust
Air Flow
550 cfm
Maximum Air Flow
550 cfm
Frequency
60 Hz
Air Cleaning Technology
Negative Air Pressure
Weight
23.6 lb
Motor Horsepower
1/2 hp
Air Cleaning Method
Particulate Filtration
Control Type
On/Off Switch
Filters Included
HEPA (Primary), Mesh (Pre-Filter), Pleated (Primary)
Stackable
Stackable
Housing Material
ABS
Primary Filter Performance Rating
MERV 17
Filters Down To
0.3 micron
Amperage
2.8 A
CADR Rating (Dust)
100
Number of Casters
0
CADR Rating (Pollen)
100
Audible Visual Alarms
Visual
Housing Color
Black, Blue
Air Intake Location
Front
Control Method
Built-In
Bluetooth Enabled
Not Bluetooth Compatible, Not Wi-Fi Compatible
Mobility
Handle
Includes Mounting Hardware
Mounting Hardware Not Included
Auto-Shutoff
Manual
Includes Vacuum Gauge
Vacuum Gauge Not Included
Overload Protection
Overload Protection Included
Wattage
322 W
Includes Filter
Air Filter Included
Air Quality Sensor
Air Quality Sensor Not Included

Description

Negative Air Machine, Voltage 115V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.