NegativeAirMachine, 550cfm, White, 115VAC

  • Mfr # X-2830
  • Zoro # G302452252
product price: 
$
935.99
/ea
Free Shipping & Returns

Key Features

Color
White
Length
16.6 in
Rated Watts
322
Motor HP
0.5 hp
Width
10.4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
X-2830
Zoro #
G302452252
UPC #
848025053522
Country of Origin
China
Color
White
Rated Watts
322
Motor HP
0.5 hp
Voltage
115V AC
Material
Injection Mold ABS
Number of Speeds
5
Amps AC
2.8 A
Standards
cETL, ETL
Weight
24.7 lb
Air Flow (CFM)
550
Filter Change Reminder
Change Filter, Clean Filter
Control Method
Built-In
Housing Material
ABS
Air Flow
550 cfm
Amperage
2.8 A
Air Quality Sensor
Air Quality Sensor Included
Air Cleaning Method
Activated Carbon Adsorption, Particulate Filtration
Frequency
60 Hz
Housing Color
White
Filters Included
Activated Carbon (Secondary), HEPA (Primary), Pleated (Primary), Washable Mesh (Pre-Filter)
Bluetooth Enabled
Not Bluetooth Compatible, Not Wi-Fi Compatible
Filters Out
Odors, Dust
Audible Visual Alarms
Visual
Includes Filter
Air Filter Included
Filter Efficiency
99.97%
Includes Mounting Hardware
Mounting Hardware Not Included
Filters Down To
0.3 micron
Carbon Filter Material
Wood Carbon
Maximum Air Flow
550 cfm
Stackable
Stackable
Includes Vacuum Gauge
Vacuum Gauge Not Included
Motor Horsepower
1/2 hp
Overload Protection
Overload Protection Included
Number of Cleaning Stages
4
Mobility
Handle
Item
Negative Air Machine
Auto-Shutoff
Manual
Air Intake Location
Front
Wattage
322 W
Primary Filter Type
Pleated

Dimensions

Length
16.6 in
Width
10.4 in
Cord Length (Ft.)
13 ft
Depth
18.9 in
Outlet Diameter
11 7/8 in
Manufacturer Warranty Length
1 yr
Overall Height
18 7/8 in
Power Cord Length
13 ft
Overall Depth
16 5/8 in
Overall Width
10 3/8 in
For Outlet Duct Diameter
6 in

Description

  • Aesthetically designed (pure white) air purification system for sterile environments; most popular in veterinary clinics, but also great for pet boarding and grooming businesses
  • Ideal for handling indoor air quality needs, including pet hair and dander, bacteria and micro-particulates, and odor control
  • Digital PM2.5 air quality sensor with built-in read out and color coded light indicator, filter change indicator light, tool-less filter changes
  • Digital control panel for filter change indicator light, 5-Speed setting, and timer function for easy Set-N-Forget air purification; perfect for off hours
  • 4-stage filtration system: a washable Nylon Mesh Filter, a Pleated Media Filter, an Activated Carbon Filter and a 2” thick HEPA Filter
  • Included 2 pre-filters can capture larger particles to help extend the life of the third stage HEPA Filter, an Active Carbon Filter to effectively neutralize smoke, odors and/or fumes, and a HEPA Filter will capture contaminants as small as 0.3 microns at an effective 99.97% rate
  • Powerful and energy efficient external induction motor, low 2.8 Amps draw with 550 CFM airflow capacity
  • 5-speed digital control panel for Powerful high-speed to an extremely quiet low-speed
  • Lightweight, compact and durable ABS plastic housing design

Ratings & reviews