Shop XPOWER

NegativeAirMachine, 750cfm, Blue, 115VAC

  • Mfr # X-4700AM
  • Zoro # G7456874

product price: 
$
1,210.00
/ea
Free Shipping & Returns

Key Features

Air Flow (CFM)
750
Number of Speeds
Variable
Voltage
115V AC
Color
Blue
Depth (In.)
21.6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
X-4700AM
Zoro #
G7456874
UPC #
-
Country of Origin
China
Air Flow (CFM)
750
Number of Speeds
Variable
Voltage
115V AC
Color
Blue
Watts
518
Amps AC
4.5 A
Weight
33.1
Material
Injection Mold ABS
Primary Application
Air Purifier
Air Cleaning Method
Particulate Filtration
Includes Vacuum Gauge
Vacuum Gauge Not Included
Overload Protection
Overload Protection Included
Bluetooth Enabled
Not Bluetooth Compatible, Not Wi-Fi Compatible
Housing Color
Blue
Includes Mounting Hardware
Mounting Hardware Not Included
CADR Rating (Dust)
750
Air Intake Location
Front
Mobility
Handle
Stackable
Stackable
Audible Visual Alarms
Visual
Wattage
520 W
Standards
cETL, ETL
Control Method
Built-In
Motor Horsepower
5/8 hp
Filters Down To
0.3 micron
Control Type
On/Off Switch
Primary Filter Type
Pleated
Number of Cleaning Stages
3
Air Flow
750 cfm
Auto-Shutoff
Manual
Filter Efficiency
99.97%
CADR Rating (Pollen)
750
Amperage
4.5 A
Item
Negative Air Machine
Filters Included
HEPA (Primary), Mesh (Pre-Filter), Pleated (Secondary)
Air Quality Sensor
Air Quality Sensor Not Included
Includes Filter
Air Filter Included
Housing Material
ABS
Filter Change Reminder
Change Filter
Maximum Air Flow
750 cfm
Frequency
60 Hz
Filters Out
Particles, Dust

Dimensions

Depth (In.)
21.6 in
Width (In.)
12.3 in
Length (In.)
19.6 in
Width
12.3
Length
19.6
Height
21.6
For Outlet Duct Diameter
11 7/8 in
Outlet Diameter
11 7/8 in
Overall Width
12 5/16 in
Overall Depth
19 5/8 in
Power Cord Length
13 ft
Manufacturer Warranty Length
1 yr Limited
Overall Height
21 5/8 in

Description

Negative Air Machine, Voltage 115V AC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.