Zoro Homepage

Olympus PLUS Programmable Sanitizing System, Automatic Overnight Indoor Air Quality Solution

  • Mfr # PSS2

  • Zoro # G705934379


product price: $1,554.99
/ea
Free Shipping & Returns

Key Features

Color
White/Black
Length
25
Width
25
Voltage
115
Height
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSS2
Zoro #
G705934379
UPC #
848025091463
Country of Origin
China

Dimensions

Length
25
Width
25
Height
25

Details

Color
White/Black
Voltage
115
Standards
ETL/CETL
Final Resistance
CHEMICAL-FREE - Uses industrial, multi-stage filtration to thoroughly clean the air. Enjoy a cleaner, safer environment without worrying about chemical hazards
Capacity CFM
600 CFM
Material
Polypropelyne
Air Flow (CFM)
POWERFUL & EFFECTIVE - The 600 CFM X-3780 commercial HEPA air purifier can cover large spaces quickly and effectively. Completely filter the air multiple times each cycle. Carbon filter included for odor control and VOC remediation
Weight
52
Application
Sanitizing, Air purifier, air scrubber
Includes
X-3780 Professional 4 Stage HEPA Air Scrubber x 1 M-25 Professional Axial Air Mover with Ozone Generator x 1 Digital Programmable Timer x 1

Description

Introducing Everest PLUS, a Programmable Sanitizing System from XPOWER! A PSS is an automatic, overnight solution for maintaining a clean, healthy, and odor-free indoor environment. By using trusted commercial tools and a proven method to improve your indoor air quality (IAQ) and sanitize surfaces automatically, you can reduce seasonal illness and staff absence. It’s easy, effective, and affordable.
By combining proven, extremely powerful, industrial-grade equipment for IAQ maintenance with a digital timer, you can set the system to run on its own, purifying the air and sanitizing surfaces in spaces up to about 3,000 square feet overnight or any time that’s convenient. This system can provide a safer, healthier workplace without requiring labor or causing disruptions. In other words, it’s an invisible solution to an invisible problem.
The core of Everest PLUS is a commercial-grade, high-volume HEPA air purifier and a digital, programmable timer to run it automatically on a fixed schedule, so you can efficiently and effortlessly remove dangerous airborne particulate and the viruses and bacteria that tend to ride on it. Ozone treatment inactivates viruses and bacteria, sanitizes surfaces, and removes strong odors. Additionally, charcoal filtration is available for remediating volatile organic compounds (VOCs), a type of hazardous chemical fume.
Don’t rely on half measures to provide a healthy workplace. It’s critical to attract and retain the best of the best and stay competitive with greater vitality and a full crew present. Attack invisible airborne and surface threats head-on with XPOWER’s PSS to help make your spaces safer and healthier and reduce seasonal illness and staff absence.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.