X-800TF-MDK Professional 3 Speed Pet Grooming Dog Cage Dryer
Mfr # X-800TF-MDK
Zoro # G7173183
Key Features
Specifications
Product Information
- MFR #
- X-800TF-MDK
- Zoro #
- G7173183
- UPC #
- 848025000000
- Country of Origin
- China
Dimensions
- Width
- 113.5
- Length
- 17.5
- Height
- 18.5
- Power Cord Length
- 25 ft
Details
- Item
- Pet Grooming Multi Dog Cage Dryer,3/4HP
- Voltage
- 115
- Color
- Blue/Black
- Material
- Injection Mold ABS
- Weight
- 35.1
- Primary Application
- Fan+Dryer+Blower
- Safety Certification
- ETL/CETL
Description
The XPOWER X-800TF Cage Dryer with 800MDK Multi Cage Drying Hose Kit is perfect for busy grooming shops that book too many coated dogs, which require high air volume and hands-free equipment for the most efficient drying. Featuring a brushless low maintenance motor; this dryer is lightweight, quiet, and powerfulproducing up to 3200 CFM heat-free airflow directly from the machine. This dryer is packed with convenient features such as a 3-speed control, an optional 3-hour timer, safe room-temperature air, and an easy-clean, washable double filter system, and may be used without the MDK as a fan for ventilation and drying surfaces. Several cage dryers can run all day without worrying over high electrical cost or overload, thanks to an energy-efficient 7.5-amp power draw with ETL/C-ETL international safety certification. All XPOWER pet dryers are manufactured with durable, rugged and high impact ABS plastic housing and offers the lowest possible maintenance with larger air volume production. The 800MDK Multi-Cage Drying Hose Kit features a secure adapter collar with three durable 8 ft. x 4.5 in. high-flex hoses for multiple cage drying. 3 guillotine style airflow gates with integrated cage attachment clips can be easily adjusted to direct precise airflow to occupied cages. 6 hose clamps are included for airflow gates and hose attachment. Hoses are made of highly flexible vinyl with a metal inner support coil to facilitate hose expansion and prevent collapse. The 800MDK hose kit is preferred by groomers who desire reliable and versatile multiple cage drying equipment. The XPOWER 800 MDK hose kit for the X-800TF cage dryer features a lockable adapter collar with three durable 8 ft. x 4.5 inch flex hoses for multiple cage drying. Included in your kit are three air flow gates with integrated cage attachment clips. Air flow gates can easily be opened or closed to direct air flow into only occupied cages. Six hose clamps are included for air flow gates and hose attachment. Hoses are made of highly flexible vinyl with a metal inner support coil to facilitate hose expansion or collapse. The 800 MDK hose kit is preferred by groomers who desire reliable and versatile multi cage drying equipment.
- Dual Purpose - May be converted to a utility fan for drying and ventilation applications; simply remove the Multi-Cage Drying Kit
- Powerful and quiet 3/4 HP motor capable on high settings to produce 3200 cfm of safe room temperature air
- Option of Always-On setting or utilize the 3-hour timer that gives the convenience of hands-free operation
- 3 cage- hanging gates with non-slip adjustable opening to ensure precise air control to individual cages
- Comes with 3 extendable hoses up to 8 feet to allow simultaneous drying on 3 individual cages
- Easy to clean filters on each side of unit captures pet dander, fur, and hair to maintain motor performance
- The filters snap off easily and are washable and reusable for long lasting business
- 3 speed settings with 4-angle drying positions (0°, 20° kickstand, 45° & 90°)
- 20 ft. power cord with wrap-around cord design
- Dual thermal protection and ETL/CETL safety certified