Zoro Homepage

Portable Blower, Blue, 2100 cfm

  • Mfr # P-39AR-blue

  • Zoro # G015508161


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Standards
ETL/C-ETL
Product Type
Axial Fan
Frequency
60 Hz
Air Flow Direction
360 Degrees
GFCI Protected
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-39AR-blue
Zoro #
G015508161
UPC #
848025042038
Country of Origin
China

Dimensions

Power Cord Length
20 ft
Overall Width
19 1/8 in
Overall Length
18 1/2 in
Overall Height
9 3/8 in

Description

Portable Blower, Pivoting Yes, Air Flow Direction 360 Degrees , Maximum Airflow Capacity 2,100 cfm, Number of Speeds 4, Motor Horsepower 1/4 hp, Nameplate Voltage 115V AC, Full Load Current 1 A, Frequency 60 Hz, Daisy Chain Capability Yes, Daisy Chain Capacity 2, Number of Power Outlets 2, NEMA Plug Configuration Not Applicable, GFCI Protected No, Power Cord Length 20 ft, Includes Rack, Blower Wheel Diameter Not Applicable, Standards ETL/C-ETL, Overall Height 9 3/8 in, Overall Length 18 1/2 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.