Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Blower, Yellow, 92 cfm

  • Mfr # PDS-21-Yellow

  • Zoro # G115508191


product price: $749.99
/ea
Free Shipping & Returns

Key Features

Maximum Airflow Capacity
92 cfm
Number of Power Outlets
0
Number of Speeds
1
Full Load Current
9 A
Includes
Cord Wrap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDS-21-Yellow
Zoro #
G115508191
UPC #
848025012529
Country of Origin
China

Dimensions

Overall Length
20 1/2 in
Power Cord Length
25 ft
Overall Width
16 5/8 in
Overall Height
18 1/2 in

Details

Maximum Airflow Capacity
92 cfm
Number of Power Outlets
0
Number of Speeds
1
Full Load Current
9 A
Includes
Cord Wrap
Standards
UL Listed
Application
Commercial, Industrial
Nameplate Voltage
115V AC
GFCI Protected
Yes
Maximum Ambient Operating Temperature
250 Degrees F
Pivoting
No
Includes Hose
No
Telescopic Handle Included
No
Daisy Chain Capability
No
Air Flow Direction
Horizontal and Vertical
Housing Color
Yellow
Housing Material
Polypropylene
Item
Portable Blower
Airflow Type
Heated, Pressurized
Air Temperature - Maximum
205 Degrees F
Air Pressure
6 psi

Description

Centrifugal Blower, Pivoting No, Air Flow Direction Horizontal and Vertical, Maximum Airflow Capacity 92 cfm, Number of Speeds 1, Motor Horsepower Not Applicable, Nameplate Voltage 115V AC, Full Load Current 9 A, Daisy Chain Capability No, Daisy Chain Capacity Not Applicable, Number of Power Outlets 0, NEMA Plug Configuration Not Applicable, GFCI Protected Yes, Power Cord Length 25 ft, Includes Cord Wrap, Blower Wheel Diameter Not Applicable, Standards UL, Overall Height 18 1/2 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.