Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Dehumidifier, 115V AC

  • Mfr # CD-90L-Blue

  • Zoro # G615508141


product price: $1,334.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Includes
Fold-Down Handle, Wheels
Refrigerant Type
R-32
Overall Depth
16 in
Electrical Connection Type
Plug-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD-90L-Blue
Zoro #
G615508141
UPC #
848025053928
Country of Origin
China

Dimensions

Overall Depth
16 in
Overall Width
17 7/8 in
Overall Height
34 3/8 in
Manufacturer Warranty Length
1 yr Limited
Power Cord Length
18 ft
Drain Hose Length
40 ft

Details

Item
Portable Dehumidifier
Voltage
115V AC
Includes
Fold-Down Handle, Wheels
Refrigerant Type
R-32
Electrical Connection Type
Plug-In
Air Flow @ 0.0 in wg
180 cfm
Output Amperage
5.8 A
Input Amperage
5.8 A
Housing Material
Polyethylene
Operating Temperature Range
105 Degrees F
Control Modes
Automatic, Continuous
Weight
75.6 lb
Control Type
On/Off Switch
Daily Water Removal Capacity (80F/60 RH)
85 pt
Refrigerant Charge
10.5 oz
Includes Air Filter
Air Filter Included
Dehumidification Method
Low Grain Refrigerant
Housing Color
Blue
Series
CD
Standards
cETL, ETL, OSHA Compliant
Defrost Type
Automatic
Operating Humidity Range
90 %
Application
Building Maintenance, Flood Reclamation, Mold Remediation, Natural Disasters, Water Damage Restoration, Water Leakage, Water Removal
Humidity Settings
30% to 90%
Frequency
60 Hz
Maximum Air Flow
180 cfm
Bluetooth Enabled
Not Bluetooth Compatible, Not Wi-Fi Compatible
Number of Speeds
1
Pump Access Location
Top Panel
Daily Water Removal Capacity (60F/60 RH)
90 pt
Auto-Restart
Automatic
Operating Temperature - Minimum
33 Degrees F
Drain/Pump Options
Continuous Drain, Built-In Pump
Includes Ionization
Ionizer Not Included
Operating Humidity - Minimum
36 %
Wattage
720 W
Control Method
Built-In
Amperage
5.8 A
Includes Drain Hose
Drain Hose Included
Drain Hose Pump Direction
Horizontal/Vertical
Recommended Environments
Attics, Basements, Commercial, Crawlspaces, Garages, Residential Homes, Offices
Mobility
Stationary
NEMA Plug Rating
5-15P
Daily Water Removal Capacity (90F/90 RH)
120 pt
Hour Meter
Hour Meter Not Included

Description

Portable Dehumidifier, Voltage 115V AC, Defrost Type Automatic, Refrigerant Type R-32, Power Cord Length 18 ft, Includes Fold-Down Handle, Wheels

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.