Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Dehumidifier, 115V AC

  • Mfr # XD-85L2-Blue

  • Zoro # G608385513


product price: $2,817.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Frequency
60 Hz
Operating Temperature Range
105 Degrees F
Housing Color
Blue
Control Features
Drying Progress
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XD-85L2-Blue
Zoro #
G608385513
UPC #
848025050088
Country of Origin
China

Dimensions

Drain Hose Length
40 ft
Power Cord Length
10 ft
Overall Height
22 1/2 in
Overall Width
32 5/16 in
Overall Depth
13 1/8 in
Manufacturer Warranty Length
1 yr Limited
For Duct Diameter
13 in

Details

Item
Portable Dehumidifier
Voltage
115V AC
Frequency
60 Hz
Operating Temperature Range
105 Degrees F
Housing Color
Blue
Control Features
Drying Progress
Defrost Type
Automatic
Recommended Environments
Commercial
Dehumidification Method
Low Grain Refrigerant
Weight
70.5 lb
Application
Building Maintenance, Flood Reclamation, Mold Remediation, Natural Disasters, Water Damage Restoration, Water Leakage, Water Removal
Daily Water Removal Capacity (90F/90 RH)
145 pt
Daily Water Removal Capacity (80F/60 RH)
85 pt
Amperage
6.7 A
Maximum Air Flow
180 cfm
Standards
cETL, ETL, OSHA Compliant
Stackable
Stackable
AHAM Verified
Yes
Filters Out
Water
Housing Construction
Molded
Refrigerant Type
R-32
Includes Drain Hose
Drain Hose Included
Hour Meter
Hour Meter Not Included
Drain/Pump Options
Continuous Drain, Built-In Pump
Includes Ionization
Ionizer Not Included
Wi-Fi Compatible
No
Noise Level
52 dB
Auto-Restart
Manual
Housing Material
Polyethylene
Bluetooth Enabled
Not Bluetooth Compatible, Not Wi-Fi Compatible
Energy Star Certified
No
Drain Hose Pump Direction
Horizontal/Vertical
Number of Speeds
1
Operating Humidity - Minimum
26 %
For Duct Type
Layflat
Control Modes
Dry
Operating Humidity Range
90 %
Maximum Noise Level @ 1026 cfm @ 0.4 in SP
52 dB
Includes Air Filter
Air Filter Not Included
Operating Temperature - Minimum
33 Degrees F
Control Method
Built-In
NEMA Plug Rating
5-15P
Daily Water Removal Capacity (60F/60 RH)
85 pt
Wattage
770 W
Pump Access Location
Top Panel
Mobility
Handle, Wheels

Description

Portable Dehumidifier, Voltage 115V AC, Defrost Type Automatic, Refrigerant Type R-32, Power Cord Length 10 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.