Zoro Homepage

Portable Dehumidifier, Blue/Black, 19, 115

  • Mfr # XD-125

  • Zoro # G7173089


product price: $1,529.00
/ea
Free Shipping & Returns

Key Features

Material
Roto-Mold PE
Color
Blue/Black
Power Cord Length
25 ft
Voltage
115
Width
19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XD-125
Zoro #
G7173089
UPC #
848025053003
Country of Origin
China

Dimensions

Power Cord Length
25 ft
Width
19
Height
32
Depth
32 in
Length
20
Overall Width
19 in
Overall Height
32 in
Overall Depth
20 in
Manufacturer Warranty Length
1 yr Limited
Bucket Size
Greater than 30 pt
Drain Hose Length
20 ft
For Duct Diameter
12 in

Description

Reduce humidity levels and drying time significantly with the XPOWER XD-125 Dehumidifier in your pet grooming business! Ideal for moisture/humidity control in pet bathing area of grooming salons, this commercial dehumidifier helps pet dryers deliver dry air for improved drying efficiency. Capable of removing up to 15 gallons a day, the XD-125's gives your grooming business the edge by allowing you to handle more bathing appointments.


  • A built-in water pump with drainage hose automatically purges when full- eliminating the need to monitor and manually empty the water reservoir
  • Keeps moisture off pets and reduces drying time
  • Easy to use control panel to program humidity level
  • Industry-proven water removal (up to 15 gallons a day) creates the ideal drying environment
  • Durable and rugged roto-mold housing with a handle and shock absorbing semi-pneumatic wheels for portability
  • 25 Ft. power cord and 20 Ft. long drain hose
  • ETL/CETL safety certified and meets OSHA safety requirements

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.