Zoro Homepage

Professional Car Dryer Blower with Mobile Dock with Caster Wheels

  • Mfr # A-16

  • Zoro # G615189999


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Length
13 in
Width
10.2 in
Color
Black
Depth (In.)
14.1 in
Material
Injection Mold ABS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-16
Zoro #
G615189999
UPC #
848025012536
Country of Origin
China

Dimensions

Length
13 in
Width
10.2 in
Depth (In.)
14.1 in

Details

Color
Black
Material
Injection Mold ABS
Voltage
115V

Description

Whether youre a professional car detailer or a person who appreciates washing and taking care of your own sweet ride, we all know the drying process is one of the most important aspects of paint care. Introducing the XPOWER A-16 Professional Car Dryer Blower, a powerful and compact mobile solution to automobile drying. Powered by a 6 HP dual motor setup that blasts 320 CFM of airflow for a touch-free drying solution. You can control the speed with a variable control knob to dial in the amount of airflow needed. Getting in all the crevices between body panels, window seals, side view mirrors, and between rain channels of your trunk or hood has never been easier with the A-16 blower. Included in the kit is a mobile dock with lockable caster wheels for easy handling. A flexible self-expanding 16 ft. hose with 2 different attachment nozzles cone and flat. Rated at 19 Amps with a 15 ft. power cord.


  • • Powerful air flow for fast and convenient automobile and motorcycle drying and detailing
  • • Mobile dock includes four durable smooth wheels for easy hands-free movement and lockable casters
  • • Can be removed from mobile dock for easy handling handheld mode or wall mountable with optional wall mount kit
  • • 6 HP dual motor setup; rated at 19 Amps.320 CFM rated airflow with a variable speed control knob
  • • Precision manufactured with durable ABS plastic for a strong and precise finish
  • • Re-useable/washable intake filters; easy to clean and maintain
  • • Flexible hose and heat hand guard; self-expanding 16 Ft. x 1.9′′ diameter hose
  • • 2 different nozzle attachments included (flat and cone)
  • • 15 Ft. power cord with wrap-around cord design.Dual thermal protection
  • • Manufacturer's 1 Year Limited Warranty

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.