Tube Man Inflatable Blower Fan, 1 HP, 5800 CFM, 8.3 Amps

  • Mfr # BR-450

  • Zoro # G902452225


product price:  $268.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
19 in
Motor HP
1
Width
19.7 in
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-450
Zoro #
G902452225
UPC #
848025024508
Country of Origin
China

Dimensions

Length
19 in
Width
19.7 in
Depth
17.7 in

Details

Color
Black
Motor HP
1
Voltage
120
Material
Injection Mold PP
Amps AC
8.3
Number of Speeds
2
Air Flow (CFM)
5800
Weight
32.2

Description

1 HP, 5800 CFM, 8.3Amps Sky Dancer Blower - Safety Stick Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.