Zoro Homepage

Ventilation Duct Hose for X-12, 12 in ID x 25 ft L, Polyester

  • Mfr # 12DH25

  • Zoro # G7173159


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Material
PVC
Color
Yellow
Length
300
Height
12
Width
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12DH25
Zoro #
G7173159
UPC #
848025040133
Country of Origin
China

Dimensions

Length
300
Height
12
Width
12

Details

Item
Ventilation Duct Hose,PVC,12"x25 Ft
Material
PVC
Color
Yellow
Weight
16.5
Primary Application
Duct Hose

Description

Ventilation Duct Hose,PVC,12 In.x25 Ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.