Ventilation Duct Hose for X-41ATR & X-42ATR, 16 in ID x 15 ft L, Polyester

  • Mfr # 16DH15

  • Zoro # G7173192


product price:  $221.10
/ea
Free Shipping & Returns

Key Features

Material
PVC
Color
Yellow
Length
180
Height
16
Width
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16DH15
Zoro #
G7173192
UPC #
848025041314
Country of Origin
China

Dimensions

Length
180
Height
16
Width
16
Depth
16 in

Details

Item
Ventilation Duct Hose,PVC,16"x15 Ft
Material
PVC
Color
Yellow
Weight
14.3
Primary Application
Duct Hose

Description

Ventilation Duct Hose,PVC,16 In.x15 Ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.