Zoro Homepage

Ventilation Duct Hose for X-8, 8 in Dia x 25 ft L, Polyester

  • Mfr # 8DH25

  • Zoro # G7173037


product price: $256.30
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Length
300
Material
PVC
Width
8
Height
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8DH25
Zoro #
G7173037
UPC #
848025040096
Country of Origin
China

Dimensions

Length
300
Width
8
Height
8

Details

Item
Ventilation Duct Hose,PVC,8"x25 Ft
Color
Yellow
Material
PVC
Primary Application
Duct Hose
Weight
11.2

Description

Ventilation Duct Hose,PVC,8 In.x25 Ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.