Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount Kit for Pet Grooming Force Air Dryers

  • Mfr # WMK-2

  • Zoro # G7456856


product price: $37.69
/ea

Key Features

Material
Injection Mold ABS
Color
Black
Height
8
Length
16
Width
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMK-2
Zoro #
G7456856
UPC #
848025011676
Country of Origin
China

Dimensions

Height
8
Length
16
Width
2.5
Container Depth
8 in

Details

Material
Injection Mold ABS
Color
Black
Weight
1.1
Primary Application
Dryer

Description

Pet Grooming Force Air Dryer Wall Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.