Shop XPOWER

X-3400A Professional 3-Stage Hepa Air Scrubber

  • Mfr # X-3400A
  • Zoro # G504040257

product price: 
$
1,121.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
X-3400A
Zoro #
G504040257
UPC #
848025050002
Country of Origin
China

Description

The XPOWER X-3400A 3 Stage Air Scrubber is a commercial purification system featuring a powerful external rotor induction motor that produces 600 CFM with less than a 3.0 amp power draw. Developed to restore indoor air quality at a variety of job sites - the X-3400A with HEPA filter effectively removes contaminants such as bacteria, allergens, mold and sub-micron sized dust with its advanced 3 stage filtration technology. The 1st stage nylon mesh filter is washable and prolongs the life of the two inner filters. The 2nd pleated media filter removes additional impurities, and the 2 in. thick HEPA filter is capable of capturing 0.3 sized microns at a 99.97% rate as well as smaller and larger particulate matter at an even greater rate.
A convenient indicator light notifies you when the HEPA filter needs replacement. The X-3400A features a variable speed control switch and built-in daisy chainable power outlet. Stackable and lightweight for easy transport, the attached fitted foam cap functions to contain contaminants. It's unique, compact size and lightweight design is ideal for both water damage restoration and construction jobs.

  • Dimension - 19.6 x 21.6 x 12.3 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.