Shop XPOWER
See all product information
Create Account
Cordless Cyber Duster
- Mfr # A-2B-Black
- Zoro # G001049326
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Length
7.13 in
Material
Injection Mold ABS
Watts
175
Width
3.9 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-2B-Black
- Zoro #
- G001049326
- UPC #
- 848025039113
- Country of Origin
- China
Dimensions
- Length
- 7.13 in
- Width
- 3.9 in
- Depth
- 7 in
- Power Cord length
- 18 AWG
Details
- Material
- Injection Mold ABS
- Watts
- 175
- Color
- Black
- Net Weight
- 2.62
Description
XPOWER Multi-Use Rechargeable Powered Air Duster, Canned Air Replacement, Blower, Dryer, and Air Pump
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.