This item is Discontinued.

Xpower XPOWER Freshen Aire Scented Air Mover With Ionizer & 3-Hour Timer, 4 Speed, 1/5 HP, 800 CFM P-260NT

XPOWER Freshen Aire Scented Air Mover With Ionizer & 3-Hour Timer, 4 Speed, 1/5 HP, 800 CFM (Discontinued)

  • Mfr # P-260NT
  • Zoro # G604973998
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P-260NT
Zoro #
G604973998
UPC #
848025090022
Country of Origin
China

Description

Now available in 4 speeds for quieter performance - xpower's freshen aire p-260nt fragranced ionizer offers high airflow with an air purifying anion switch and patented fragrance cartridge. Featuring a 3 hour timer and powerful 1/5 hp motor, the p-260nt quickly freshens a room with odor neutralizing negative ions and a refillable fragranced bead cartridge. Experience the revitalizing effects of negative ions within minutes as they quickly disperse to reduce dust, allergens, mold spores, pet dander, and other airborne pollutants. Weighing only 10 lbs., this portable air mover gives you the flexibility to improve air quality and eliminate odors while ventilating or drying. Its compact size is ideal for drying tight spaces such as inside crawl spaces and cabinets. Great for home use, carpet cleaners and water damage specialists; this unit features a 3 hour timer, and rugged commercial grade housing. Also included is a scented bead sample. Additional fragrance varieties sold separately. xpower's complete line of products bring you only the best precision engineered technology for optimum performance and years of service.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.