This item is Discontinued.

Xpower XPOWER Manufacture B-2-Green 2 HP Pro at Home Pet Grooming Force Dryer & Vacuum; Green B-2-Purple

This item is Discontinued.

Xpower

XPOWER Manufacture B-2-Green 2 HP Pro at Home Pet Grooming Force Dryer & Vacuum; Green (Discontinued)

Mfr # B-2-Purple
Zoro # G203970923
UPC # 848025012208
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B-2-Purple
Zoro #
G203970923
UPC #
848025012208
Country of Origin
China

Description

The XPOWER Pro at Home Pet Dryer is your key to saving time and money by getting professional grooming results at home. Featuring 5X the power and air volume of human hair dryers, it can efficiently dry small to medium breeds. Safer for your pet’s coat and skin than a standard hair dryer, this pet dryer will not produce harmful hot air. Featuring a powerful, lightweight, energy efficient 2 HP motor with 2 speed switch, you have the flexibility to dry your pets with ease. With 4 included nozzle accessories, the multi-functions as a vacuum for picking up loose pet hair as well as other household tasks like cleaning your car’s interior, dusting hard to reach spaces, and drying a variety of surfaces. Built to last, the XPOWER pet dryer features the same durable housing as our commercial line of pet dryers.

Specifications
  • Color: Green
  • Motor: 2 HP
  • Cord Length: 10 ft.
  • Dimension: 6" H x 9" W x 13" L
  • Weight: 7.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.