This item is Discontinued.

Xpower XPOWER Manufacture B-53-Pink Airrow Pro Multipurpose Electric Blower Dryer; Pink B-53-Pink

XPOWER Manufacture B-53-Pink Airrow Pro Multipurpose Electric Blower Dryer; Pink (Discontinued)

  • Mfr # B-53-Pink
  • Zoro # G404077490
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B-53-Pink
Zoro #
G404077490
UPC #
848025039021
Country of Origin
China

Description

The XPOWER Airrow Pro pet dryer is your key to safe/effective pet grooming at home. Featuring over 500 Watts of power and triple the air volume/velocity of human hair dryers, this unit can dry even the densest double coat. Safer for your pet’s coat and skin than a standard hair dryer, the Airrow Pro Pet Dryer will not produce harmful heated air. The 8 included nozzle adapters will allow you to not only save money on grooming costs, but also work throughout your home or office as a versatile electric duster and air pump. This unit’s compact design and multifunction adapters make endless uses!

Features
  • Powerful and energy efficient 3/4 HP brush motor
  • Low 4.5A draw with 90 CFM maximum airflow capacity
  • 2 speed settings with 40,000 RPM on its highest speed setting
  • 10 ft. power cord
  • 9 nozzle attachments for different applications
  • Super lightweight, compact and durable ABS plastic housing design
Specifications
  • Color: Pink
  • Material: Plastic
  • Dimension: 3.82" H x 7.22" W x 6.75" L
  • Weight: 2.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.