This item is Discontinued.

Xpower XPOWER Manufacture BR-430 0.3 HP 12 in. dia. Vertical Advertisement Inflatable Blower Fan BR-430

XPOWER Manufacture BR-430 0.3 HP 12 in. dia. Vertical Advertisement Inflatable Blower Fan (Discontinued)

  • Mfr # BR-430
  • Zoro # G604165652
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-430
Zoro #
G604165652
UPC #
848025024300
Country of Origin
China

Description

Perfect for 12" diameter tube man, the features an energy efficient 1/3 HP motor which produces up to 2800 CFM while drawing 4.2 Amps. The included 3.7 ft. stability safety pole will keep your inflatable upright even in windy weather. A rugged injection molded housing provides lightweight and durable construction.

Features
  • Powerful and energy efficient 1/3 HP induction motor
  • Low 4.2 Amps draw with 2800 CFM airflow capacity
  • 15 ft. power cord with wrap-around cord design
  • Safety stick included to stabilize the inflatable
  • Dual thermal protection
Specifications
  • Dimension: 14.8" H x 13.1" W x 14.8" L
  • Weight: 15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.