This item is Discontinued.

Xpower XPOWER Manufacture X-35AR High Temperature Sealed Motor Industrial Axial Fan with Power Outlets X-35AR

This item is Discontinued.

Xpower

XPOWER Manufacture X-35AR High Temperature Sealed Motor Industrial Axial Fan with Power Outlets (Discontinued)

Mfr # X-35AR
Zoro # G704013129
UPC # 848025041901
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
X-35AR
Zoro #
G704013129
UPC #
848025041901
Country of Origin
China

Description

The XPOWER axial fan was designed for high temperature work environs up to 180 degrees Fahrenheit. Use this unit in conjunction with high temperature heaters to circulate hot air for thorough pest control, water damage restoration, and more. This high performance fan features a high torque, sealed motor, variable speed control, and a low 1.6 Amp draw for a focused, powerful air flow up to 60 ft. The lightweight and stackable with an included 360-degree rotational rack/stand and built in daisy chain power outlet.

Features
  • Designed for high temperature work environs up to 180°F / 80°C
  • Features a sealed motor to protect it from contaminants and water damage
  • Rack/stand included allowing 360 degree rotation for multiple drying positions
  • Lightweight and durable ABS plastic (the same that football helmets use)+PC (Polycarbonate) housing design
  • Built-in power outlets for daisy chain with dual thermal protection
Specifications
  • Motor: 1/4 HP
  • Power: 1.6 A
  • Rated Airflow: 1,720 CFM
  • Operating Positions: 360°
  • Cord Length: 20 ft.
  • Housing: Injection Mold ABS + Polycarbonate
  • Dimension: 19.2" H x 9.4" W x 18.6" L
  • Weight: 17.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.