This item is Discontinued.

Xpower XPOWER Manufacture X-48ATR High Temperature Variable Speed Sealed Motor Industrial Axial Fan with Timer & Power Outlets X-48ATR

XPOWER Manufacture X-48ATR High Temperature Variable Speed Sealed Motor Industrial Axial Fan with Timer & Power Outlets (Discontinued)

  • Mfr # X-48ATR
  • Zoro # G204061590
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X-48ATR
Zoro #
G204061590
UPC #
848025041352
Country of Origin
China

Description

The XPOWER is a high temperature fan that can withstand room temperatures up to 180 degrees Fahrenheit and can be used in conjunction with radial heaters to circulate hot air. Great for pest control and water damage restoration applications, the features a variable speed control, low 2.8 Amp draw, 3 hour timer, 360-degree rotation rack/stand, and built in daisy chainable power outlets. Use this high performance fan with its unique grill design to extend a powerful and focused stream of air up to 60 ft. in any direction. The sealed motor to protect it from contaminants and water damage. Easily transportable, this lightweight fan can be stacked up to 5 units high and has dual thermal protection. Ducting hoses (16DH25 or 16DH15) and adapter kit (16DHK) are separately for confined space ventilation.

Features
  • Designed for high temperature work environs up to 180°F / 80°C
  • Features a sealed motor to protect it from contaminants and water damage
  • Rack/stand included allowing 360 degree rotation for multiple drying positions
  • Lightweight and durable ABS plastic (the same that football helmets use)+PC (Polycarbonate) housing design
  • Built-in power outlets for daisy chain with dual thermal protection
Specifications
  • Motor: 1/3 HP
  • Power: 2.8 A
  • Rated Airflow: 3,600 CFM
  • Operating Positions: 360°
  • Cord Length: 20 ft.
  • Housing: Injection Mold ABS + Polycarbonate
  • Dimension: 22.5" H x 9.8" W x 21.9" L
  • Weight: 25.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.