This item is Discontinued.

Xpower XPOWER P-21AR 1100 CFM 4 Speed Industrial Axial Air Mover, Blower, Fan with Built-in Power Outlets P-21AR

This item is Discontinued.

Xpower

XPOWER P-21AR 1100 CFM 4 Speed Industrial Axial Air Mover, Blower, Fan with Built-in Power Outlets (Discontinued)

Mfr # P-21AR
Zoro # G304942119
UPC # 848025041727
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P-21AR
Zoro #
G304942119
UPC #
848025041727
Country of Origin
China

Description

Xpower p-21ar 1100 cfm 4 speed industrial axial air mover, blower, fan with build-in power outlets the p-21ar is the most compact, energy efficient and durable high performance axial fan on the market today. Using less than 1 amp of electricity while producing twice the cfm airflow than the nearest competitor, p-21ar empowers up to 120 feet of focused air across. Featuring an included rack to provide a full 360-degree drying capacity and an additional two built-in power outlets to connect multiple low amp units. The compact yet rugged injection molded polypropylene housing is lightweight and stackable up to 6 units high for easy transporting. No matter what the application is carpet or floor drying, water damage restoration, ventilation or for climate control, p-21ar is the right unit for you.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.