This item is Discontinued.

Xpower XPOWER Sealed Motor Axial Air Mover, Blower, Fan w/Power Outlets, 1/4 HP, 1720 CFM, Var Speed, Green X-34AR-Green

This item is Discontinued.

Xpower

XPOWER Sealed Motor Axial Air Mover, Blower, Fan w/Power Outlets, 1/4 HP, 1720 CFM, Var Speed, Green (Discontinued)

Mfr # X-34AR-Green
Zoro # G605308904
UPC # 848025041666
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
X-34AR-Green
Zoro #
G605308904
UPC #
848025041666
Country of Origin
China

Description

The xpower x-34ar axial blower fan is a powerhouse that offers maximum air flow output while efficiently drawing less than 2 amps at its highest speed. A specially designed fan grill excels in extending a powerful and focused straight stream of air up to 160 ft. This high velocity air mover features a sealed motor to protect it from contaminants and water damage. The added variable speed control offers a full range of air speed and air volume. The included rack/stand provides 360-degree rotation for multiple positions when drying surfaces or circulating air. A lightweight yet durable abs injection molded housing allows this unit to be easily transportable and stackable up to 5 units. Equipped with a daisy chainable built-in power outlet and etl/cetl safety certification, the x-34ar is the ultimate compact axial blower fan. features: high airflow that speeds up the drying process for water damage restoration and janitorial cleaning applications. variable speed control to efficiently dry carpets, floors, walls and large areas, and for ventilation and climate control rugged rack/stand for a full 360 degree multidirectional airflow for many applications features a sealed motor to protect it from contaminants and water damage built-in power outlets for daisy chain with dual thermal protection maximized energy efficiency with a rated 1720 cfm while only drawing 1.6 amps lightweight and durable abs plastic (the same that football helmets use) housing design grab-n-go handle and 20 ft. Power cord with wrap-around cord design stackable up to 5 units high for easy storage and transportation etl/cetl safety certified and meets osha safety requirements xactimate code for professional water damage estimates: wtrdry+

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.