Shop XPOWER
See all product information
Create Account
X-2800 Commercial 3 Stage Filtration HEPA Purifier System, Airborne Air Cleaner
Mfr # X-2800
Zoro # G902452256
product price:
$
905.99
/ea
Free Shipping & Returns
Key Features
Color
White
Length
16.6 in
Rated Watts
322
Motor HP
0.5 hp
Width
10.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X-2800
- Zoro #
- G902452256
- UPC #
- 848025053492
- Country of Origin
- China
- Color
- White
- Rated Watts
- 322
- Motor HP
- 0.5 hp
- Voltage
- 115
- Amps AC
- 2.8 A
- Number of Speeds
- 5
- Weight
- 26.9
- Air Flow (CFM)
- 550
- Material
- Injection Mold ABS
Description
- Aesthetically designed (pure white) air purification system for sterile environments; most popular in veterinary clinics, but also great for pet boarding and grooming businesses
- Ideal for handling indoor air quality needs, including pet hair and dander, bacteria and micro-particulates, and odor control
- 3-stage filtration system: a washable Nylon Mesh Filter, a Pleated Media Filter, and a 2.8” thick HEPA Filter
- Included 2 pre-filters can capture larger particles to help extend the life of the third stage HEPA Filter
- Included HEPA Filter will capture contaminants as small as 0.3 microns (viruses) at an effective 99.97% rate
- Powerful and energy efficient external induction motor, low 2.8 Amps draw with 550 CFM airflow capacity
- 5-speed digital control panel for Powerful high-speed to an extremely quiet low-speed
- Lightweight, compact and durable ABS plastic housing design