Zoro Homepage

AED Cabinet, Plastic, Red

  • Mfr # XRCCAB

  • Zoro # G115869568


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Overall Height
16 1/2 in
Compatible Manufacturer Part Number
Universal to all AEDs
Material
Plastic
Overall Depth
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XRCCAB
Zoro #
G115869568
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
16 1/2 in
Overall Depth
15 in
Overall Width
7 1/2 in

Details

Color
Red
Compatible Manufacturer Part Number
Universal to all AEDs
Item
AED Cabinet
Material
Plastic
Included Alarm
Alarm Not Included
Product Type
AED Cabinet

Description

AED Cabinet, Red, Material Plastic, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.