Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AED Monitoring Device, 3.6 CV

  • Mfr # XRCGO

  • Zoro # G015869576


product price: $710.99
/ea
Free Shipping & Returns

Key Features

Features
4G Enabled Tracking and Cellular, Lightweight, Portable
Overall Depth
4 in
Product Type
AED Monitoring Device
Includes
Battery
Battery Type
3.6 CV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XRCGO
Zoro #
G015869576
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
4 in
Overall Length
4 in
Overall Width
1 in

Details

Features
4G Enabled Tracking and Cellular, Lightweight, Portable
Product Type
AED Monitoring Device
Item
AED Monitoring Device
Includes
Battery
Battery Type
3.6 CV

Description

AED Monitoring Device, Cable Length Not Applicable, Shelf Life Not Applicable, Includes Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.