S1600 16V Agm Batteries

  • Mfr # X17-S1600

  • Zoro # G816378727


product price: $603.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X17-S1600
Zoro #
G816378727
UPC #
-
Country of Origin
China

Description

The entire line of xs power agm batteries has excellent deep-cycling ability and ultra-low internal resistance resulting in high cranking amps and excellent vibration resistance. These batteries are non-spillable and can be mounted in any position (except upside-down). The xs power agm batteries are designed for the abuse of racing and they are the batteries of choice for demanding racers and monster truck drivers who need top performance and reliability. Features Battery usage - Deep cycle starting. Volts - 16 v. Battery terminals - Top. Battery type - Agm. Cranking amps at 32 degrees f - 500 amps. Reserve capacity - 50 minutes. Length - 10.240 in. Width - 6.750 in. Height - 7.200 in.

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.